Beli base plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Base Plate
    Mulai

    Rp1.399.900

    Phoenix Contact Base Plate
    Deskripsi:
    Base plate, with seal, without opening, including mounting screws
    atribut:
    • Color: Silver grey
    • Degree of Protection: IP54
    • Height (mm): 2
    • Length (mm): 338
    • Material: Stainless steel 1.4301/AISI 304
    • Operating Ambient Temperature (°C): -40 to 100
    • Seal Present: Yes
    • Torque (N m): 1 to 1.2 (Mounting screw, M5)
    • Width (mm): 168
  2. Non Brand Plat Hitam
    Mulai

    Rp599.900

    Non Brand Plat Hitam
    atribut:
    • Color: Black
    • Dimensions (mm): 1120x2440
  3. KRAKATAU STEEL Besi Kanal U
    Mulai

    Rp1.099.900

    KRAKATAU STEEL Besi Kanal U
    atribut:
    • Length (m): 6
    • Thickness (mm): 5
    • Dimensions (mm): 100x50x5
  4. Non Brand Plat SHPC
    Mulai

    Rp1.899.900

    Non Brand Plat SHPC
    Deskripsi:
    Plat baja komersial berkualitas yang sering digunakan dalam industri manufaktur dan konstruksi. SPHC merupakan singkatan dari Steel Plate Hot Rolled Coiled
    atribut:
    • Width (mm): 1220
    • Length (mm): 2440
  5. Himel Stop Kontak Lantai (Floor Power Socket)
    Mulai

    Rp309.900

    Himel Stop Kontak Lantai (Floor Power Socket)
    atribut:
    • Casing Color: Silver
    • Voltage Rating (V): 250
    • Current Rating (A): 16
    • Open Method: Pop-up type
    • Panel Material: Brass alloy (62% Cu) & Alu Alloy (85% AI)
    • Bracket Material: Zinc Alloy & Alu Alloy
    • Socket Material: Flame retardant PC
    • Base Box Material: Steel + Zinc plated
    • Finishing: Wire drawing/Polishing/Spray painting
    • Terminal Method: Fast connection & Screw type
  6. monotaro.id Hit Anchor (Baut Angkur Ketok)
    Mulai

    Rp15.900

    monotaro.id Hit Anchor (Baut Angkur Ketok)
    Deskripsi:
    HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Plated
    atribut:
    • Finishing: Zinc Plated
    • Material: Besi Galvanis
  7. Sherlock Anchor Bolt (Baut Angkur Beton)
    30%
    Mulai

    Rp6.900

    Sherlock Anchor Bolt (Baut Angkur Beton)
    Deskripsi:
    Kepala Baut Tidak Licin, cocok untuk mengencangkanBahan Baja Terbaik
  8. monotaro.id U Bolt + 2 mur
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  9. TRUSCO Base Plate (Aksesoris Rak)
    Mulai

    Rp129.900

    TRUSCO Base Plate (Aksesoris Rak)
    Deskripsi:
    -Used for fixing M3/M5 type medium duty item shelf on the floor.-Base Plate x 2, Strut Mounting Bolt M8 x 15mm x 4 sets
    atribut:
    • Dimensions: 65x85x33mm
    • Compatible: For M3/M5 type
  10. Fort Distribution Switch Box with Clasps Transparent Cover with Base plate (Kotak Panel Distribusi)
    Mulai

    Rp829.900

    Fort Distribution Switch Box with Clasps Transparent Cover with Base plate (Kotak Panel Distribusi)
    atribut:
    • Type: Transparent Cover
    • Material: ABS
    • Protection : IP66
  11. SKF PHE FRC NR Type Couplings
    5%
    Mulai

    Rp34.900

    SKF PHE FRC NR Type Couplings
    Deskripsi:
    With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
    atribut:
    • Size: 90
    • Material: NR
  12. Horing Lih Photo Electric Smoke Detector (Detektor Asap)
    Mulai

    Rp759.900

    Horing Lih Photo Electric Smoke Detector (Detektor Asap)
    Deskripsi:
    - Detector has a monitoring LED that operates about every 16seconds (flash) during standby status. When there is smoke,the detector will issue fire signal after 16 consecutive confirmations.(every 0.3 second) If any dust causes flashing or anintermittent signal, it will return to normal status after 32confirmations.- The coating of terminal contacts meets the Rohs and providesbetter results on corrosion and conductive.- Each detector has added specific components that will effectivelyisolate interference from electromagnetic fields andlightening strike.- All detectors use high-density steel for the contacting platematerial.Effective Alert AreaBuilding Height under 4m: 150m²Building Height 4-20m: 75m²
    atribut:
    • Voltage Range (V): 12-30 DC
    • Alarm Current (mA): Maximum 30
    • Standby Current (μA): 20 to 30 (Loop response under 75)
    • Material: Fire-proof Plastic
    • Dimensions DxH (mm): 111x50
    • Ambient Temperature (°C): -10 - +55
    • Color: White
    • Sensitivity Setting: Comply to EN 54
  13. TRUSCO 3-in-1 Tube Bender for Copper Pipe (Alat Pembengkok Pipa)
    Mulai

    Rp639.900

  14. SUPER TOOL Stud Bolt M24 (As Drat)
    Mulai

    Rp189.900

    SUPER TOOL Stud Bolt M24 (As Drat)
    atribut:
    • Screw Diameter (mm): M24
    • Material: S45C Baja Karbon
  15. Kitarack Support Bar Pallet Rack 1.5Ton (Balok Rak Palet)
    Mulai

    Rp119.900

    Kitarack Support Bar Pallet Rack 1.5Ton (Balok Rak Palet)
    Deskripsi:
    KITARACK Rak palet adalah solusi penyimpanan kokoh dan tahan lama, ideal untuk mengatur dan menyimpan berbagai barang secara efisien. Terbuat dari besi berkualitas tinggi, rak ini mampu menahan beban berat dan tahan lama. Sering digunakan di gudang, pabrik, dan pusat distribusi, rak palet besi membantu mengoptimalkan ruang vertikal dan memudahkan akses serta penataan barang.Desain modularnya memungkinkan penyesuaian dan perluasan sesuai kebutuhan. Struktur yang kuat memastikan keamanan barang, dan pemasangannya yang mudah membuat rak ini menjadi pilihan favorit di lingkungan industri dan komersial. Rak palet besi meningkatkan efisiensi operasional dengan menjaga barang tetap terorganisir dan mudah diakses, mendukung produktivitas yang lebih tinggi.
    atribut:
    • Material: Steel
    • Product Type: Rak Pallet Support Bar
    • Depth Available (cm): 100
    • Dimensions Support Bar (mm): 50x30x1
  16. Makita Vacuum Filters
    Mulai

    Rp649.900

    Makita Vacuum Filters
    Deskripsi:
    Upright vacuum filters fit compatible upright vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Fits Vacuum Brand: Makita
Daftar Harga base plate Terbaru November 2026
Phoenix Contact Base PlateRp1.399.900
Panasonic Stop Kontak Lantai (Floor Power Socket)Rp579.900
Non Brand Plat HitamRp599.900
KRAKATAU STEEL Besi Kanal URp1.099.900
Non Brand Steel PlateRp899.900
Non Brand Plat SHPCRp1.899.900
Himel Stop Kontak Lantai (Floor Power Socket)Rp309.900
monotaro.id Hit Anchor (Baut Angkur Ketok)Rp15.900
Sherlock Anchor Bolt (Baut Angkur Beton)Rp6.900
monotaro.id U Bolt + 2 murRp26.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)